This product may not be available in all locations.
Pump Panel, Extra Space, Breaker, NEMA Size 3, 480VAC, NEMA 3R, 50HP, 275A
Item #:
282063
Cat #:
1233X-DNB-A2L-47
UPC:
611320831207
Sign In or Register to view pricing and more.
Documents & Guides
Extra Space Pump Panel, Circuit Breaker, NEMA Size 3, 480 Volt AC, 60 Hz, NEMA 3R Rainproof, 50 Horse Power, 275 Amp, No Disconnect Type, Instantaneous Trip - Standard, No Option, Conduit Opening, 440/480 Volt AC, SMP1, E1+, MRst, Cl20, 66 - 110 Amp, No Fuse Cover, No Auxiliary Contacts, Standard Capacity
Overview
Extra Space Pump Panel, Circuit Breaker, NEMA Size 3, 480 Volt AC, 60 Hz, NEMA 3R Rainproof, 50 Horse Power, 275 Amp, No Disconnect Type, Instantaneous Trip - Standard, No Option, Conduit Opening, 440/480 Volt AC, SMP1, E1+, MRst, Cl20, 66 - 110 Amp, No Fuse Cover, No Auxiliary Contacts, Standard Capacity
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 611320831207, 1233X-DNB-A2L-47
Specifications
Type: | Pump Panel, Extra Wide |
Amps: | 275 |
Volts AC Control: | 480 |
Horsepower: | 50 |
IP/NEMA Rating: | NEMA 3R |
Size: | NEMA 3 |
Amps Range: | 66 - 110 |
Type: | Pump Panel, Extra Wide |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 3R |
Amps Range: | 66 - 110 |
Amps: | 275 |
Horsepower: | 50 |
Size: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)