Reactor, Input/Output, 45A, 0.7 mh, 3-5% Impedance, 200-690VAC

Item #: 73497
Cat #: 1321-3RA45-B
UPC: 662453649917
Sign In or Register to view pricing and more.
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 45 Amp, 0.7 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11

Overview

Reactor, Line Input, Line Output, 3 to 5 % Impedance, 45 Amp, 0.7 mh, for 200 thru 690 Volt AC, 3-Phase, NEMA 1, IP11
Also known as: 662453649917, 1321-3RA45-B

Specifications

Phase: 3
Volts AC Range: 690, 200
Amps: 45
IP/NEMA Rating: NEMA 1
Phase: 3
Amps: 45
Volts AC Range: 690, 200
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)