This product may not be available in all locations.
DC Loop, Contactor, 110A, 2NO/1NC Contacts, DC Rated, 115VAC Coil
Item #:
147581
Cat #:
1370-DC110
UPC:
662453001333
Sign In or Register to view pricing and more.
Documents & Guides
DC Loop, Contactor, 110 Amp, 2 Normally Open, 1 Normally Closed, Contacts, DC Rated, 115 Volt AC Coil
Overview
DC Loop, Contactor, 110 Amp, 2 Normally Open, 1 Normally Closed, Contacts, DC Rated, 115 Volt AC Coil
The Bulletin 1370 DC Contactors are electromagnetically held contactors specially designed to switch the armature current from the DC drive module to a shunt wound DC motor. When used with the appropriate control logic design, these contactors can disconnect the motor armature from the DC drive module when a stop is initiated or in the event of a power failure.
Also known as: 662453001333, 1370-DC110
Specifications
Poles: | 3 |
Type: | Contactor, DC Rated |
Amps: | 110 |
Volts AC Control: | 115 |
Poles: | 3 |
Amps: | 110 |
Type: | Contactor, DC Rated |
Volts AC Control: | 115 |
Customer Reviews
No reviews for this product
(0)