DC Loop, Contactor, 110A, 2NO/1NC Contacts, DC Rated, 115VAC Coil

Item #: 147581
Cat #: 1370-DC110
UPC: 662453001333
Sign In or Register to view pricing and more.
Documents & Guides
DC Loop, Contactor, 110 Amp, 2 Normally Open, 1 Normally Closed, Contacts, DC Rated, 115 Volt AC Coil

Overview

DC Loop, Contactor, 110 Amp, 2 Normally Open, 1 Normally Closed, Contacts, DC Rated, 115 Volt AC Coil
The Bulletin 1370 DC Contactors are electromagnetically held contactors specially designed to switch the armature current from the DC drive module to a shunt wound DC motor. When used with the appropriate control logic design, these contactors can disconnect the motor armature from the DC drive module when a stop is initiated or in the event of a power failure.
Also known as: 662453001333, 1370-DC110

Specifications

Poles: 3
Type: Contactor, DC Rated
Amps: 110
Volts AC Control: 115
Poles: 3
Amps: 110
Type: Contactor, DC Rated
Volts AC Control: 115

Customer Reviews

No reviews for this product
(0)