This product may not be available in all locations.
Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive
Item #:
77093
Cat #:
1370-DC180
UPC:
662453001340
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive, 129 A at 240 VAC And B Frm Drives
Overview
Contactor, DC Loop, 115 VAC Coil Volt, For PowerFlex DC A Frm Drive, 129 A at 240 VAC And B Frm Drives
Allen-Bradley® 1370 DC loop contactors and lug kits are designed to switch the armature current from a DC drive to a shunt wound DC motor. With appropriate control logic, these contactors can disconnect the motor armature from the DC drive module in the event of a power failure or when a stop is initiated. Rockwell Automation® catalog item 1370-DC180 is a loop contactor crimp lug kit. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662453001340, 1370-DC180
Specifications
Type: | IEC Contactors, DC Operating |
Type: | IEC Contactors, DC Operating |
Customer Reviews
No reviews for this product
(0)