Circuit Breaker, Molded Case, Frame H, 15A, 3P, 600VAC

Item #: 645252
Cat #: 140G-H6C3-C15
UPC: 885630445588
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 15 Amp, 3-Pole, 600 Volt AC, 25 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 15 Amp, 3-Pole, 600 Volt AC, 25 kAIC
Also known as: 885630445588, 140G-H6C3-C15

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 15
Volts AC: 600
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 25kA
Poles: 3
Amps: 15
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 25kA

Customer Reviews

No reviews for this product
(0)