Breaker, Molded Case, J Frame, 100A, 3P, 600VAC, 65kAIC, T/M

Item #: 651182
Cat #: 140G-J6F3-D10
UPC: 887172307645
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, J Frame, 100 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Thermal Magnetic

Overview

Breaker, Molded Case, J Frame, 100 Amp, 3-Pole, 600 Volt AC, 65 kAIC, Thermal Magnetic
Also known as: 887172307645, 140G-J6F3-D10

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Size: J Frame
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Size: J Frame
Interrupt Rating AC: 65 kA
Amps: 100
Volts AC: 600
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)