Breaker, Molded Case, 250A, 3P, 600VAC, 65kAIC, J Frame

Item #: 642982
Cat #: 140G-J6F3-D12
UPC: 887172307652
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame

Overview

Breaker, Molded Case, 250 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame
Also known as: 887172307652, 140G-J6F3-D12

Specifications

Poles: 3
Amps: 250
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA
Amps: 250
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)