Breaker, Rotary Handle, Operating Mechanism, 12" Shaft, Black Handle

Item #: 645090
Cat #: 140G-M-RVM12B
UPC: 885630980317
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Rotary Handle, Operating Mechanism, 12 Inch Shaft, Black Handle, M Frame

Overview

Breaker, Molded Case, Rotary Handle, Operating Mechanism, 12 Inch Shaft, Black Handle, M Frame
Also known as: 885630980317, 140G-M-RVM12B

Specifications

Mounting: Door
Length: 12 in
Color: Black
Type: Breaker, Rotary Operator
Size: M Frame
Mounting: Door
Color: Black
Size: M Frame
Length: 12 in
Type: Breaker, Rotary Operator

Customer Reviews

No reviews for this product
(0)