Breaker, Molded Case, 800A, 600VAC, M Frame, 65kAIC, 3P, Isolator

Item #: 704352
Cat #: 140G-M6S3-D80
UPC: 885630441573
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 800 Amp, 600 Volt AC, M Frame, 65 kAIC, 3-Pole, Isolator

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, M Frame, 65 kAIC, 3-Pole, Isolator
Also known as: 885630441573, 140G-M6S3-D80

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 800
Volts AC: 600
Size: M Frame
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800
Size: M Frame
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)