Breaker, Motor Protection, 10A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 466353
Cat #: 140M-C2E-C10-XC
UPC: 781180772764
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount

Overview

Breaker, Motor Protection, 10 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount
Also known as: 781180772764, 140M-C2E-C10-XC

Specifications

Poles: 3
Amps: 10
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps Range: 6.300 - 10
Poles: 3
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps Range: 6.300 - 10
Amps: 10
Mounting: DIN Rail
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)