Breaker, Motor Protection, 1.0A, C Frame, 3P, High Magnetic

Item #: 136472
Cat #: 140M-C2T-B10
UPC: 662468964777
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 1.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 662468964777, 140M-C2T-B10

Specifications

Poles: 3
Amps: 1
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 1
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)