This product may not be available in all locations.
Motor Protection Breaker, Enclosed, 2.5-4A, NEMA 3/4/12-IP66, D Frame
Item #:
493809
Cat #:
140M-F-DB40X
UPC:
662074055456
Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus, 2.5 - 4 Amp, Without Auxiliary and Trip Contacts
Overview
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus, 2.5 - 4 Amp, Without Auxiliary and Trip Contacts
Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.
Also known as: 662074055456, 140M-F-DB40X
Specifications
Type: | Motor Protector, Breaker |
IP/NEMA Rating: | IP66 |
Amps: | 4 |
Amps Range: | 2.500 - 4 |
Type: | Motor Protector, Breaker |
Amps: | 4 |
IP/NEMA Rating: | IP66 |
Amps Range: | 2.500 - 4 |
Customer Reviews
No reviews for this product
(0)