PROTECTOR,MOTOR

Item #: 72986
Cat #: 140M-F8E-C45-KN
UPC: 781180464355
Sign In or Register to view pricing and more.
Documents & Guides
AB 140M-F8E-C45-KN PROTECTOR,MOTOR

Overview

AB 140M-F8E-C45-KN PROTECTOR,MOTOR
Also known as: 781180464355, 140M-F8E-C45-KN

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Family / Style: 140M
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Gray
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)