Breaker, Motor Protection, Rotary, 1A, 3P, 600VAC, 100kAIC

Item #: 312598
Cat #: 140U-D6D3-B10
UPC: 885630141978
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary, 1 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 1 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Also known as: 885630141978, 140U-D6D3-B10

Specifications

Poles: 3
Amps: 1
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Interrupt Rating DC: 100kA
Poles: 3
Family / Style: 140U
Mounting: DIN Rail
Interrupt Rating DC: 100kA
Amps: 1
Type: Manual Motor Protector, Rotary Type
Volts AC: 600

Customer Reviews

No reviews for this product
(0)