Busbar, Fuse Base, 3P, Class J, 200A, 600VAC, UL508A Spacing

Item #: 642742
Cat #: 141A-NFJ200C
UPC: 885630208503
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Fuse Base, 3-Pole, Class J, 200 Amp, 600 Volt AC, UL508A Spacing

Overview

Busbar, Fuse Base, 3-Pole, Class J, 200 Amp, 600 Volt AC, UL508A Spacing
Also known as: 885630208503, 141A-NFJ200C

Specifications

Amps: 200
Poles: 3
Type: Busbar, Fuse Module
Class: J
Volts AC: 600
Amps: 200
Type: Busbar, Fuse Module
Volts AC: 600
Poles: 3
Class: J

Customer Reviews

No reviews for this product
(0)