Connection Cable, Flat, Gray, TPE, DeviceNet Trunk, 420m, Spool

Item #: 89130
Cat #: 1485C-P1E420
UPC: 662468968874
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Flat, Gray, TPE, DeviceNet Trunk, 420 meter, (1377.6 Foot) Spool, 4 Conductor, 24 Volt DC, 8 Amp, Class 1

Overview

Connection Cable, Flat, Gray, TPE, DeviceNet Trunk, 420 meter, (1377.6 Foot) Spool, 4 Conductor, 24 Volt DC, 8 Amp, Class 1
Also known as: 662468968874, 1485C-P1E420

Specifications

Type: Flat, Cable
Volts DC: 24
Color: Gray
Conductors: 2 Pair
Amps: 8
Length: 420 m
Material: Thermoplastic Elastomer (TPE)
Type: Flat, Cable
Color: Gray
Amps: 8
Material: Thermoplastic Elastomer (TPE)
Volts DC: 24
Conductors: 2 Pair
Length: 420 m

Customer Reviews

No reviews for this product
(0)