Connection Cable, Mini Straight Male, Device, Cable, Yellow, CPE

Item #: 52672
Cat #: 1485R-P2M5-C
UPC: 662468530279
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Trunk End, Mini Straight Male, Device End, Cable, Yellow, CPE, Thin Media, 2 Meter, 5 Pin

Overview

Connection Cable, Trunk End, Mini Straight Male, Device End, Cable, Yellow, CPE, Thin Media, 2 Meter, 5 Pin
Also known as: 662468530279, 1485R-P2M5-C

Specifications

Type: Connection Cable
Gender: Male
Length: 2 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Length: 2 m
Jacket: CPE, Chlorinated Polyethylene
Gender: Male
Material: Zinc
Color: Yellow

Customer Reviews

No reviews for this product
(0)