This product may not be available in all locations.
Breaker, Miniature, 63A, 2P,240VAC, 96VDC
Item #:
694973
Cat #:
1489-M2D630
UPC:
885630618715
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 63 Amp, 2-Pole,240Volt AC, 96 Volt DC, Type D Trip Curve, Inductive
Overview
Miniature Circuit Breaker, 63 Amp, 2-Pole,240Volt AC, 96 Volt DC, Type D Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630618715, 1489-M2D630
Specifications
Amps: | 63 |
Poles: | 2 |
Family / Style: | 1489 |
Mounting: | DIN Rail |
Volts DC: | 96 |
Volts AC: | 240 |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Amps: | 63 |
Family / Style: | 1489 |
Volts DC: | 96 |
Type: | Trip Curve D |
Poles: | 2 |
Mounting: | DIN Rail |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)