Cable, Digital I/O Module Ready, 20 Cond., 18 AWG, 1.0m, (3.28')

Item #: 90476
Cat #: 1492-CABLE010W
UPC: 662072808962
Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for Standard 1756-OA8, -OB8, -OC8, -ON8, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)

Overview

Pre-Wired Cable for Standard 1756-OA8, -OB8, -OC8, -ON8, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)
Also known as: 662072808962, 1492-CABLE010W

Specifications

Type: Connection Cable
Conductors: 20
Family / Style: 1492
Length: 1 m
Gauge: 22
Type: Connection Cable
Family / Style: 1492
Gauge: 22
Conductors: 20
Length: 1 m

Customer Reviews

No reviews for this product
(0)