Jumper, Terminal Block, Plug-in, 6mm Center to Center, 2P, Black, Package of 60

Item #: 1347459
Cat #: 1492-CJLJ6-2-BL
UPC: 781180750748
Sign In or Register to view pricing and more.
Documents & Guides
Jumper, Terminal Block, Plug-in, 6 mm Center to Center, 2-Pole, Black, Package of 60

Overview

Jumper, Terminal Block, Plug-in, 6 mm Center to Center, 2-Pole, Black, Package of 60
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 781180750748, 1492-CJLJ6-2-BL

Specifications

Poles: 2
Size: 6 mm
Type: Terminal, Center Jumper
Color: Black
Poles: 2
Type: Terminal, Center Jumper
Size: 6 mm
Color: Black

Customer Reviews

No reviews for this product
(0)