1 POLE HIGH DEN.

Item #: 526891
Cat #: 1492-GS1G120
UPC: 662072991503
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G120 1 POLE HIGH DEN. SLIM MINI.CB 12 A

Overview

AB 1492-GS1G120 1 POLE HIGH DEN. SLIM MINI.CB 12 A
Also known as: 662072991503, 1492-GS1G120

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 12
Poles: 1
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Volts AC: 277, 480Y
Amps: 12
Volts DC: 65

Customer Reviews

No reviews for this product
(0)