1 POLE HIGH DEN.

Item #: 352852
Cat #: 1492-GS1G150-H1
UPC: 662072992005
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G150-H1 1 POLE HIGH DEN.

Overview

AB 1492-GS1G150-H1 1 POLE HIGH DEN.
Also known as: 662072992005, 1492-GS1G150-H1

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts AC: 277, 480Y
Poles: 1
Volts DC: 65

Customer Reviews

No reviews for this product
(0)