AB 1492-GS1G160-H1 1 POLE HIGH DEN.

Item #: 651688
Cat #: 1492-GS1G160-H1
UPC: 662072992012
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G160-H1 1 POLE HIGH DEN. SLIM MINI.CB 16 A

Overview

AB 1492-GS1G160-H1 1 POLE HIGH DEN. SLIM MINI.CB 16 A
Also known as: 662072992012, 1492-GS1G160-H1

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 16
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65
Volts AC: 277, 480Y
Poles: 1
Amps: 16

Customer Reviews

No reviews for this product
(0)