2 POLE HIGH DEN.

Item #: 298714
Cat #: 1492-GS2G015
UPC: 662072991589
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS2G015 2 POLE HIGH DEN.

Overview

AB 1492-GS2G015 2 POLE HIGH DEN.
Also known as: 662072991589, 1492-GS2G015

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 1.500
Poles: 2
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 1.500

Customer Reviews

No reviews for this product
(0)