Breaker, Miniature, 20A, 2P, 480Y/277VAC, 65VDC

Item #: 520651
Cat #: 1492-GS2G200
UPC: 662072986172
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 20 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 20 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072986172, 1492-GS2G200

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 65
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 65 kA
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)