This product may not be available in all locations.
AB 1492-GS3G050-H1 3 POLE HIGH DEN.
Item #:
662942
Cat #:
1492-GS3G050-H1
UPC:
662072986202
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G050-H1 3 POLE HIGH DEN. SLIM MINI.CB 5 A
Overview
AB 1492-GS3G050-H1 3 POLE HIGH DEN. SLIM MINI.CB 5 A
Also known as: 662072986202, 1492-GS3G050-H1
Specifications
Poles: | 3 |
Amps: | 5 |
Family / Style: | 1492 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Volts DC: | 65 |
Poles: | 3 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 5 |
Volts AC: | 277, 480Y |
Volts DC: | 65 |
Customer Reviews
No reviews for this product
(0)