Terminal Block, 10A, 300V AC/DC, Specialty, Red, 2.5mm

Item #: 12333
Cat #: 1492-J3TW-RE
UPC: 662073058915
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Amp, 300 Volt AC/DC, Red, 2.5 mm, Specialty Feed Through, 3 Connection Points, 2 On 1 Side

Overview

Terminal Block, 10 Amp, 300 Volt AC/DC, Red, 2.5 mm, Specialty Feed Through, 3 Connection Points, 2 On 1 Side
Also known as: 662073058915, 1492-J3TW-RE

Specifications

Type: Terminal Block; Double Deck
Color: Red
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block; Double Deck
Amps: 10
Family / Style: 1492
Volts DC: 300
Color: Red
Volts AC: 300
Mounting: DIN Rail
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)