This product may not be available in all locations.
IEC 2-Circuit Feed-Through Block Resistor 4 mm
Item #:
194714
Cat #:
1492-JD3RB103
UPC:
781180142260
Sign In or Register to view pricing and more.
Documents & Guides
IEC 2-CKT FEED-THROUGH BLK RESISTOR 4MM
Overview
IEC 2-CKT FEED-THROUGH BLK RESISTOR 4MM
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-JD3RB103 from Rockwell Automation® is a two-circuit feed-through terminal block. It is 5.1 x 69 x 55.5 mm (0.20 x 2.72 x 2.19 in), gray, and one pole. And it has 10K Ohm resistance.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180142260, 1492-JD3RB103
Specifications
Family / Style: | 1492 |
Type: | Double Deck Blocks |
Family / Style: | 1492 |
Type: | Double Deck Blocks |
Customer Reviews
No reviews for this product
(0)