Terminal Block, Grounding, Special, 30 - 10AWG, Green/Yellow, 4mm

Item #: 182240
Cat #: 1492-JG4TW
UPC: 662074734955
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Ground Block, Specialty, 3 Connection Points, 1 on 1 Side, Green / Yellow, 30 - 10 AWG, 4 mm, 50 in a Package

Overview

Terminal Block, Ground Block, Specialty, 3 Connection Points, 1 on 1 Side, Green / Yellow, 30 - 10 AWG, 4 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG4TW from Rockwell Automation® is a green / yellow 6. 1 x 63 x 46 mm (0. 24 x 2. 49 x1. 81 IN) terminal block with one pole and screw connections. It has single-level grounding with three connection points (two on one side). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074734955, 1492-JG4TW

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 30 - 10
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 30 - 10
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)