Terminal Block, Feed Through, Sliding Disconnect, Gray, 1P, 300VAC/DC

Item #: 391963
Cat #: 1492-JSD4
UPC: 662074734825
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Sliding Disconnect, Gray, 1-Pole, 300 Volt AC/DC

Overview

Terminal Block, Feed Through, Sliding Disconnect, Gray, 1-Pole, 300 Volt AC/DC
Also known as: 662074734825, 1492-JSD4

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Poles: 1
Size: 4 mm
Volts DC: 300
Allowable Gauge Range: 26 - 10
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Volts DC: 300
Family / Style: 1492
Color: Gray
Size: 4 mm
Allowable Gauge Range: 26 - 10

Customer Reviews

No reviews for this product
(0)