Terminal Block, 25A, 600V AC/DC, 2 Connection Side,, White, 2.5mm

Item #: 156234
Cat #: 1492-L3Q-W
UPC: 662073054955
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, White, 30 - 12 AWG, 2.5mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, White, 30 - 12 AWG, 2.5mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L3Q-W from Rockwell Automation® is a white 2.5 mm ² (5.1 x 79 x 31.3 mm [0.20 x 3.11 x1.23 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections each side. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054955, 1492-L3Q-W

Specifications

Type: Terminal Block
Amps: 25
Color: White
Type: Terminal Block
Color: White
Amps: 25

Customer Reviews

No reviews for this product
(0)