1-CKT FEED-THROUGH

Item #: 360317
Cat #: 1492-L4T-B
UPC: 662073055174
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-L4T-B 1-CKT FEED-THROUGH

Overview

AB 1492-L4T-B 1-CKT FEED-THROUGH
Also known as: 662073055174, 1492-L4T-B

Specifications

Color: Blue
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Color: Blue
Volts DC: 600
Mounting: DIN Rail
Size: 4 mm
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Amps: 33
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)