This product may not be available in all locations.
Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5
Item #:
386581
Cat #:
1492-L4T-G
UPC:
662073055198
Sign In or Register to view pricing and more.
Documents & Guides
Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5 mm, 2 Connections, Green
Overview
Spring Clamp Terminal Block, One-Circuit Feed-Through, 4 mm Or 2.5 mm, 2 Connections, Green
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4T-G from Rockwell Automation® is a green 4 mm or 2.5 mm (6.1 x 84 x 35.7 mm [0.24 x 3.31 x1.41 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055198, 1492-L4T-G
Specifications
Color: | Green |
Family / Style: | 1492 |
Volts DC: | 600 |
Amps: | 33 |
Mounting: | DIN Rail |
Poles: | 1 |
Size: | 4 mm |
Volts AC: | 600 |
Allowable Gauge Range: | 26 - 10 |
Color: | Green |
Volts DC: | 600 |
Mounting: | DIN Rail |
Size: | 4 mm |
Allowable Gauge Range: | 26 - 10 |
Family / Style: | 1492 |
Amps: | 33 |
Poles: | 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)