Terminal Block, Grounding, Green/Yellow, 22 - 8AWG, 6mm

Item #: 84965
Cat #: 1492-LG6T
UPC: 662073056454
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, 2 Points on 1 Side, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package

Overview

Terminal Block, Grounding, 2 Points on 1 Side, Green/Yellow, 22 - 8 AWG, 6 mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG6T from Rockwell Automation® is a green / yellow 6 mm (8.1 x 90 x 38 mm [0.319 x 3.54 x 1.5 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through ground block and two points on one side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056454, 1492-LG6T

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8
Type: Grounding, Terminal Block
Family / Style: 1492
Allowable Gauge Range: 22 - 8
Color: Green/Yellow
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)