Terminal Block, Spring Clamp, Sensor Block, Plug-in, Ground Block Internally Jumpered,

Item #: 15484
Cat #: 1492-LSG2
UPC: 662073056348
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Spring Clamp Connection, Sensor Block, Plug-in Distribution, Ground Block Internally Jumpered, 5.1 x 12.9 x 17.5 mm (0.20 x 0.50 x 0.69 in), Green/Yellow, Pkg. Qty. of 100, VOLTAGE RATING UR - 300V AC/DC, CSA - 300V AC/DC, IEC - 250V AC/DC

Overview

Terminal Block, Spring Clamp Connection, Sensor Block, Plug-in Distribution, Ground Block Internally Jumpered, 5.1 x 12.9 x 17.5 mm (0.20 x 0.50 x 0.69 in), Green/Yellow, Pkg. Qty. of 100, VOLTAGE RATING UR - 300V AC/DC, CSA - 300V AC/DC, IEC - 250V AC/DC
The Bulletin 1492-L line of internationally approved spring-clamp IEC-style terminal blocks offers a variety of products that can make any application:  Fast — Reduces wiring time by more than 50%  Practical — Requires only a flat-head screwdriver for easy installation. Maintenance-free, no need to retighten  Reliable — Secure contact is durable under extreme conditions such as high-vibration applications 
Also known as: 662073056348, 1492-LSG2

Specifications

Color: Green/Yellow
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 300
Size: 1.500 mm
Allowable Gauge Range: 26 - 14
Color: Green/Yellow
Volts AC: 300
Mounting: DIN Rail
Size: 1.500 mm
Amps: 10
Family / Style: 1492
Volts DC: 300
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)