Marker Cards, 1 -10, Snap-In, for 1492-J, L, 6mm x 10mm

Item #: 622441
Cat #: 1492-M6X10H1-10
UPC: 781180901997
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, 1 - 10, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 10 mm, 120 per Card, 5 in a Package

Overview

Marker Cards, 1 - 10, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 10 mm, 120 per Card, 5 in a Package
Also known as: 781180901997, 1492-M6X10H1-10

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)