Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 5mm

Item #: 6368
Cat #: 1492-M6X5C
UPC: 781180456190
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6 mm x 5 mm, 200 per Card, 5 in a Package, Custom Printed

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6 mm x 5 mm, 200 per Card, 5 in a Package, Custom Printed
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-M6X5C is a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180456190, 1492-M6X5C

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Card, Custom Printed
Mounting: Snap On
Type: Marker Card, Custom Printed
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)