WIRING SYSTEM 5MM X

Item #: 6046
Cat #: 1492-MS5X5C
UPC: 781180456046
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-MS5X5C WIRING SYSTEM 5MM X

Overview

AB 1492-MS5X5C WIRING SYSTEM 5MM X
Also known as: 781180456046, 1492-MS5X5C

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 5 x 5 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 5 x 5 mm

Customer Reviews

No reviews for this product
(0)