Marker Cards, 21 - 30, Snap-In, Linked, 6mm x 12mm

Item #: 139669
Cat #: 1492-MS6X12H21-30
UPC: 662074048878
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, 21 - 30, Linked for 1492-W, 700-HA Relays, 6 mm x 12 mm, 80 on a Card, 5 in a Package

Overview

Marker Cards, 21 - 30, Linked for 1492-W, 700-HA Relays, 6 mm x 12 mm, 80 on a Card, 5 in a Package
Also known as: 662074048878, 1492-MS6X12H21-30

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)