Circuit Breaker, Miniature, 20A, 1P, Supplementary, Trip B

Item #: 656850
Cat #: 1492-SPM1B200-N
UPC: 885630617848
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 20 Amp, 1-Pole, 277VAC, 48VDC, 1-Pole + Neutral Supplementary, Resistive or Slightly Inductive, Trip Curve B

Overview

Circuit Breaker, Miniature, 20 Amp, 1-Pole, 277VAC, 48VDC, 1-Pole + Neutral Supplementary, Resistive or Slightly Inductive, Trip Curve B
Also known as: 885630617848, 1492-SPM1B200-N

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve B
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 96

Customer Reviews

No reviews for this product
(0)