AB 1492-SPM1B300-N MCB

Item #: 663282
Cat #: 1492-SPM1B300-N
UPC: 885630617800
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-SPM1B300-N MCB SUPPLEMENTARY PROTECTOR 30 A

Overview

AB 1492-SPM1B300-N MCB SUPPLEMENTARY PROTECTOR 30 A
Also known as: 885630617800, 1492-SPM1B300-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 30

Customer Reviews

No reviews for this product
(0)