IEC Terminal Block, 6 x 52.1 x 41.6 mm Screw, White

Item #: 157787
Cat #: 1492-W4TW-W
UPC: 611320260229
Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-W4TW-W IEC 1-CKT FEED-THRU

Overview

AB 1492-W4TW-W IEC 1-CKT FEED-THRU
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W4TW-W from Rockwell Automation® is a white IEC 6 x 52.1 x 41.6 mm (0.24 x 2.05 x 1.64 IN), feed-through with three connection points (two on one side) terminal block with screw connections and one pole. Its voltage rating is CSA - 600 V AC / DC, IEC - 800 V AC / DC.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320260229, 1492-W4TW-W

Specifications

Type: Terminal Blocks
Family / Style: 1492
Type: Terminal Blocks
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)