This product may not be available in all locations.
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5mm, Red
Item #:
87889
Cat #:
1492-WM3-RE
UPC:
662468235297
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Red
Overview
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, Red
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-WM3-RE from Rockwell Automation® is a red IEC 5 x 29 x 24.6mm (0.20 x 1.14 x 0.97 IN), mini, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 300 V AC / DC, CSA - 300 V AC / DC, IEC - 500 V AC / DC, ATEX - 420 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468235297, 1492-WM3-RE
Specifications
Type: | Terminal Block, Feed-Through |
Color: | Red |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 15 |
Volts DC: | 300 |
Allowable Gauge Range: | 30 - 14 |
Type: | Terminal Block, Feed-Through |
Volts AC: | 300 |
Mounting: | DIN Rail |
Volts DC: | 300 |
Color: | Red |
Family / Style: | 1492 |
Amps: | 15 |
Allowable Gauge Range: | 30 - 14 |
Customer Reviews
No reviews for this product
(0)