Safety Switch, Non-Fusible, 100A, 600VAC, 250VDC, NEMA 1 Enclosure

Item #: 235915
Cat #: 1494H-DA3N
UPC: 662074659746
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fusible, Heavy Duty, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure

Overview

Safety Switch, Non-Fusible, Heavy Duty, 100 Amp, 600 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659746, 1494H-DA3N

Specifications

Poles: 3
Volts DC Range: 250, 125
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC Range: 250, 125
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)