This product may not be available in all locations.
Safety Switch, Fusible, 200A, 240VAC, 250VDC, 3PH, NEMA 1 Enclosure
Item #:
387318
Cat #:
1494H-EA3H2
UPC:
662074659678
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 200 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Overview
Safety Switch, Fusible, Heavy Duty, 200 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659678, 1494H-EA3H2
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250, 125 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 200 |
Volts DC: | 250, 125 |
IP/NEMA Rating: | NEMA 1 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)