CONTROL POWER

Item #: 127734
Cat #: 1497A-A12-M6-3-N
UPC: 662074694082
Sign In or Register to view pricing and more.
Documents & Guides
AB 1497A-A12-M6-3-N CONTROL POWER

Overview

AB 1497A-A12-M6-3-N CONTROL POWER
1497A - CCT, 1500VA, 220x440V, 230x460V, 240x480V (50/60Hz) Primary, 2 Primary - 1 Secondary Fuse Blocks
Also known as: 662074694082, 1497A-A12-M6-3-N

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volts AC Secondary: 120, 115, 110
Volt Amps: 1.500kVA
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)