This product may not be available in all locations.
Control Power Transformer, 3000 VA, Primary 220 x 440 V, 230 x 460
Item #:
95314
Cat #:
1497A-A14-M6-0-N
UPC:
662074621460
Sign In or Register to view pricing and more.
Documents & Guides
Control Power Transformer, 3000 VA, Primary 220 x 440 V, 230 x 460 V, 240 x 480 V, 115, 120 V, 60 Hz
Overview
Control Power Transformer, 3000 VA, Primary 220 x 440 V, 230 x 460 V, 240 x 480 V, 115, 120 V, 60 Hz
1497A - CCT, 3000VA, 220x440V, 230x460V, 240x480V (50/60Hz) Primary, 0 Primary - 0 Secondary Fuse Blocks
Also known as: 662074621460, 1497A-A14-M6-0-N
Specifications
Type: | Industrial Control, Transformer |
Volts AC Secondary: | 120, 115, 110 |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volt Amps: | 3kVA |
Type: | Industrial Control, Transformer |
Volts AC Primary: | 240/480, 220/440, 230/460 |
Volts AC Secondary: | 120, 115, 110 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)