Transformer, Control Circuit, 3KVA, 240 X 480 - 120 X 240VAC

Item #: 279611
Cat #: 1497B-A14-M14-3-N
UPC: 662074695041
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control Circuit, 3 KVA, 240 X 480 - 120 X 240 Volt AC, No Fuse Block, No Taps

Overview

Transformer, Control Circuit, 3 KVA, 240 X 480 - 120 X 240 Volt AC, No Fuse Block, No Taps
1497B - CCT, 3000VA, 240x480V 60Hz Primary-120/240V Secondary, 2 Primary - 1 Secondary Fuse Blocks
Also known as: 662074695041, 1497B-A14-M14-3-N

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volts AC Primary: 240/480
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Volts AC Primary: 240/480
Phase: 1
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)