Motor Controller, Open Type, 43A, 200 - 480V, 100 - 240VAC Coil

Item #: 214015
Cat #: 150-F43NBDD
UPC: 781180617867
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 43 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 30 Horse Power, Brake Control

Overview

Motor Controller, SMC-Flex, Open Type, 43 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, 30 Horse Power, Brake Control
The SMC™ Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. SMC Flex controllers combine three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly in a cost-effective package for your demanding applications.
Also known as: 781180617867, 150-F43NBDD

Specifications

Phase: 3
Horsepower: 30
Type: Motor Controller
Amps: 43
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Horsepower: 30
Amps: 43

Customer Reviews

No reviews for this product
(0)